Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Radius Elbow, Carbon Steel, 2097 psi

  • Mfr # 011-080-000

  • Zoro # G7804571


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Pipe Size
8"
Pipe Size - Pipe Fitting
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-080-000
Zoro #
G7804571
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
8"
Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Nominal Pipe Size
8 in

Details

Item
Long Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Fitting Connection Type
Buttweld
Max. Pressure
2097 psi
Basic Pipe Fitting Shape
Elbow
Standards
ASME B16.9
Compliance
A234 WPB
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Fitting Schedule/Class
Class XS
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side A Type
Butt Weld
Class
Class XS
Fitting Side B Type
Butt Weld
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 8 in, Butt Weld, 8 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.