Long Radius Elbow, Carbon Steel, 2240 psi
Mfr # 020-030-000
Zoro # G7892981
product price: $47.59
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Pipe Size
3"
Fitting Schedule/Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020-030-000
Zoro #
G7892981
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
3"
Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Details
Item
Long Radius Elbow 45 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
2240 psi
Temp. Range
-20 Degrees to 650 Degrees F
Compliance
A234 WPB
Class
Class STD
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Includes Seal
No
Description
45 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 3 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.