Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Radius Elbow, Carbon Steel, 2806 psi

  • Mfr # 020-012-000

  • Zoro # G7949322


product price: $27.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-012-000
Zoro #
G7949322
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Item
Long Radius Elbow 45 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Compliance
A234 WPB
Fitting Schedule/Class
Class STD
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Connection Type
Buttweld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Standards
ASME B16.9
Max. Pressure
2806 psi
Class
Class STD
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Butt Weld

Description

45 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.