Long Radius Elbow, Carbon Steel, 3178 psi
Mfr # 011-030-000
Zoro # G7814545
product price: $64.19
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Pipe Size
3"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-030-000
Zoro #
G7814545
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
3"
Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Details
Item
Long Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 650 Degrees F
Compliance
A234 WPB
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Max. Pressure
3178 psi
Fitting Connection Type
Buttweld
Standards
ASME B16.9
Includes Seal
No
Class
Class XS
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 3 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.