Zoro Homepage

Long Radius Elbow, Carbon Steel, 3800 psi

  • Mfr # 010-010-000

  • Zoro # G8106944


product price: $21.39
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1"
Standards
ASME B16.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-010-000
Zoro #
G8106944
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1"
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Long Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Standards
ASME B16.9
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class STD
Basic Pipe Fitting Shape
Elbow
Compliance
A234 WPB
Max. Pressure
3800 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Buttweld
Class
Class STD
Includes Seal
No
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 1 in, Butt Weld, 1 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.