Zoro Homepage

Long Radius Elbow, Carbon Steel, 6942 psi

  • Mfr # 011-002-000

  • Zoro # G7867002


product price: $28.19
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1/2"
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-002-000
Zoro #
G7867002
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Item
Long Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Elbow
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
6942 psi
Compliance
A234 WPB
Includes Pre-Applied Thread Sealant
No
Class
Class XS
Fitting Side A Type
Butt Weld
Includes Seal
No
Fitting Side B Type
Butt Weld

Description

90 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 1/2 in, Butt Weld, 1/2 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.