This item is Discontinued.

Zoro Select Long Slv T-Shirt, XXL, Desert, Microban 20000115-DS-XXL

Long Slv T-Shirt, XXL, Desert, Microban (Discontinued)

  • Mfr # 20000115-DS-XXL
  • Zoro # G4776755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20000115-DS-XXL
Zoro #
G4776755
UPC #
845811002757
Country of Origin
United States

Dimensions

Size
2X-Large
Sleeve Length
Long
Sleeve Length Type
Long

Details

Item
Flame-Resistant Crewneck Shirt
Color Family
Tan
Color
Desert
Closure Type
Pullover
Neck Style
Crew Neck
Material Trade Name
Microban Fabric
Collar Style
Lay-Flat
Work Shirt Collar
Lay-Flat
Material (Wt)
Microban Fabric

Description

Collar Style Lay-Flat, Color Desert, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Microban Fabric, Neck Style Crew Neck, Size 2X-Large, Sleeve Length Long, Sleeve Length Type Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.