Zoro Homepage

Long Sweep Bend 90 Degrees Long Sweep Bend 90 Degrees, 2" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFBSVFLSB20

  • Zoro # G300918613


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Long Sweep Bend 90 Degrees
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFLSB20
Zoro #
G300918613
UPC #
810074087872
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Fitting Side B Outside Diameter
2 1/4 in
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Bend Nominal Dimensions
11 x 8 1/4
Overall Length
12 in

Details

Specific Fitting Shape
Long Sweep Bend 90 Degrees
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Long Sweep Bend 90 Degrees
Standards
ASTM A74
Max. Steam Pressure
0
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Finish/Coating
Epoxy Coated
Fitting Side A Type
Socket
Includes Seal
No
Application
DWV
Color
Green
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Material Grade
Green Cast Iron
Maximum Operating Pressure
0 psi

Description

Long Sweep Bend 90 Degrees , Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 3 1/4 in, 2 in, Female, Socket, 2 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.