Zoro Homepage

Low Bay Fixture, 120 to 277V, 22"W, 22"H

  • Mfr # 4RNK4

  • Zoro # G2127596


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Fixture Height
22 in
Standards
UL Listed
Description/Special Features
Anodized Aluminum Reflector
Mounting
Ceiling
Fixture Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RNK4
Zoro #
G2127596
UPC #
190735581797
Country of Origin
China

Dimensions

Fixture Height
22 in
Fixture Width
22 in
Height
22"
Width
22"
Overall Height
22 in
Overall Width
22 in

Details

Item
Low Bay Fixture
Standards
UL Listed
Description/Special Features
Anodized Aluminum Reflector
Mounting
Ceiling
Housing Finish
Polyester Powder
Fixture Voltage
120 to 277
Lighting Certification
Unrated
Light Distribution
Area
Voltage
120 to 277V
Fixture Type - High and Low Bay Fixtures
Round Reflector
Fixture Mounting Type
Ceiling, Suspended
Lamp Watts - Fixtures
250.0
Housing Material
Aluminum
Lens Material
Aluminum
Color Temperature
5000K
Reflector Material
Aluminum

Description

Low Bay Fixture, Voltage 120 to 277VAC, Width 22 In., Height 22 In., Housing Finish White, Mounting Ceiling, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.