Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Carbon Flat Stock, 8In Wx24In L

  • Mfr # LC1884

  • Zoro # G6499832


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length
24 in
Width
8 in
Thickness
0.13 in
Hardness Scale
168 BHN Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1884
Zoro #
G6499832
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
8 in
Thickness
0.13 in
Length Tolerance
+0.1875 in/+0.375 in
Width Tolerance
+0.005 in/0 in
Overall Length
24 in
Overall Width
8 in

Details

Item
Tool Steel Sheet
Material
Tool Steel
Hardness Scale
168 BHN Max
Finish
RMS 45 Max
Grade
Low Carbon
Standards
AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Rockwell Hardness
71 HRB
Fabrication
Hot Rolled
Shape
Sheet
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Test Report
Tolerance Rating
Standard
Yield Strength
48,000 psi
Tensile Strength
65,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
168 BHN
Heat Treatment
Tempered
Material Grade
LC

Description

Tool Steel Sheet, Brinell Hardness 168 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Includes Material Certificate Material Test Report, Length Tolerance +0.1875 in/+0.375 in, Material Tool Steel, Material Grade LC, Mechanical Finish Precision Ground, Overall Length 24 in, Overall Width 8 in, Rockwell Hardness 71 HRB, Shape Sheet, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, System of Measurement Inch, Tensile Strength 65,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.