
Low Crown Cap Nut, #10-24, Stainless Steel, 0.291 in H, 500 PK
Mfr # 10NC188
Zoro # G2436985
product price: $95.79
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
0.291 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10NC188
Zoro #
G2436985
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Overall Height
0.291 in
Hex Width
0.375 in
Details
Item
Cap Nut
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine
Description
Cap Nuts,10-24 CAP NUT CLOSED 18,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.