Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Crown Cap Nut, 7/16"-14, Brass, Plain, 11/16 in H, 5 PK

  • Mfr # CPB215

  • Zoro # G0684293


product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Brass
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB215
Zoro #
G0684293
UPC #
632393650748
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Overall Height
11/16 in
Hex Width
5/8 in
Nut Height
11/16 in
Fastener Thread Depth
7/16 in
Height
11/16 in
Thread Depth
7/16"
Width Across Flats
5/8 in
Dia./Thread Size
7/16"-14

Details

Item
Cap Nut
Material
Brass
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
SAE J483
Rockwell Hardness
B78
Pack Size
Small Pack
Thread Type
Coarse
Color
Brass
Material Quality Standards
ASTM B16
Tensile Strength
55,000 psi
Nut Standards
ASTM B16
Nut Style
Low Crown Cap Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Brass

Description

Cap Nut, Profile Low Crown, Material Grade/Class C36000, Material Brass, Finish Plain, Thread Size 7/16 In.-14, Overall Height 0.688 in, Hex Width 5/8 in, Tensile Strength 55,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM B16, System of Measurement Inch, Color Brass, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.