Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Lead Brass Hex Plug, Male NPT, 1/4" Pipe Size

  • Mfr # 706125-04

  • Zoro # G6201386


product price: $3.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706125-04
Zoro #
G6201386
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Thread Size
1/4 in -18
Overall Length
13/16 in
Hex Size
1/2 in
Nominal Pipe Size
1/4 in
Outside Diameter
9/16 in

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Plug
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Hex Plug
Temp. Range
-65 Degrees To 250 Degrees F
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Plug Drive Style
Hex
Low Lead Certified Standard
NSF 61-G
Maximum Operating Pressure
1,000 psi
Includes Seal
No
Low Lead Compliance Level
Compliant
Plug Construction
Solid
Magnetic
No
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug, 1/4 in Nominal Pipe Size, Brass, CA2745, Male NPT, 9/16 in Outside Diameter, 13/16 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.