Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size

  • Mfr # 706114-08

  • Zoro # G6154267


product price:  $7.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706114-08
Zoro #
G6154267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Thread Size
1/2 in -14
Hex Size
1/2 in
Overall Length
1 in
Nominal Pipe Size
1/2 in
Outside Diameter
13/16 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Solid Square Head Plug
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ASA, ASME
Max. Pressure
750 psi
Specific Pipe Fitting Shape
Square Head Plug
Material Grade
CA2745
Plug Construction
Solid
Magnetic
No
Maximum Operating Pressure
750 psi
Plug Drive Style
Square
Low Lead Certified Standard
NSF 61-G
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Square Head Plug, 1/2 in Nominal Pipe Size, Brass, CA2745, Male NPT, 13/16 in Outside Diameter, 1 in Overall Length, 750 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.