Zoro Homepage

Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size

  • Mfr # 706109-06

  • Zoro # G6063741


product price: $5.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706109-06
Zoro #
G6063741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Hex Size
3/8 in
Overall Length
7/8 in
Thread Size
3/8 in -18
Outside Diameter
11/16 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Square Head Plug
Specific Pipe Fitting Shape
Square Head Plug
Standards
NSF 61 ANNEX G
Max. Pressure
1000 psi
Temp. Range
-65 Degrees To 250 Degrees F
Material Grade
CA2745
Plug Construction
Cored
Plug Drive Style
Square
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Low Lead Certified Standard
NSF 61-G
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Compliant

Description

Square Head Plug, 3/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 11/16 in Outside Diameter, 7/8 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.