Zoro Homepage

Low Overhead Clearance, Aluminum, 10" x 14", Surface

  • Mfr # 34GG07

  • Zoro # G9803753


product price: $14.59
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Aluminum
Height
10"
Width
14"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GG07
Zoro #
G9803753
UPC #
190735069806
Country of Origin
United States

Dimensions

Height
10"
Width
14"

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.