Lox-On Clamp, 1/2"W, 11/16"ID, PK50
Mfr # 6920070
Zoro # G208391396
product price: $80.19
/pk 50, $1.60/ea
Free Shipping & Returns
Key Features
Type
Worm Gear Clamp
Drive Type
Double-Lock Slotted Hex
SAE Number
20
For Maximum Outside Diameter
1 3/4 in
Band Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6920070
Zoro #
G208391396
UPC #
-
Country of Origin
Mexico
Dimensions
For Maximum Outside Diameter
1 3/4 in
Clamp Minimum Inside Diameter
11/16 in
Clamp Maximum Inside Diameter
1 3/4 in
Band Width
1/2 in
Band Thickness
0.02 in
Details
Item
Lox-On Clamp
Type
Worm Gear Clamp
Drive Type
Double-Lock Slotted Hex
SAE Number
20
Band Type
Perforated
Fastener Housing Material
301 Stainless Steel
Clamp Type
Worm Gear Clamp
Installation Torque
20 in-lb
Band Material
Stainless Steel
Screw Material
Stainless Steel
Grade
General Purpose
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
305
Band Material Grade
301
System of Measurement
Inch
Description
Lox-On Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.02 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.