Lox-On Clamp, 1/2"W, 11/16"ID, PK50
Mfr # 6932070
Zoro # G308391395
product price: $82.15
/pk 50, $1.64/ea
Free Shipping & Returns
Key Features
Type
Worm Gear Clamp
Clamp Maximum Inside Diameter
2 5/8 in
Clamp Type
Worm Gear Clamp
Fastener Housing Material
301 Stainless Steel
Grade
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6932070
Zoro #
G308391395
UPC #
-
Country of Origin
Mexico
Dimensions
Clamp Maximum Inside Diameter
2 5/8 in
Band Width
1/2 in
Band Thickness
0.02 in
Clamp Minimum Inside Diameter
11/16 in
For Maximum Outside Diameter
2 5/8 in
Details
Item
Lox-On Clamp
Type
Worm Gear Clamp
Clamp Type
Worm Gear Clamp
Fastener Housing Material
301 Stainless Steel
Grade
General Purpose
Screw Material Grade
305
Screw Material
Stainless Steel
System of Measurement
Inch
Band Material
Stainless Steel
SAE Number
32
Band Material Grade
301
Installation Torque
20 in-lb
Maximum Operating Temperature
500 Degrees F
Band Type
Perforated
Drive Type
Double-Lock Slotted Hex
Description
Lox-On Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.02 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 5/8 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 2 5/8 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 32, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.