Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lox-On Clamp, 1/2"W, 4"ID, PK50

  • Mfr # 6910470

  • Zoro # G208391402


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Type
Worm Gear Clamp
Maximum Operating Temperature
500 Degrees F
Band Type
Perforated
Clamp Minimum Inside Diameter
4 in
Screw Material Grade
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6910470
Zoro #
G208391402
UPC #
-
Country of Origin
Mexico

Dimensions

Clamp Minimum Inside Diameter
4 in
For Maximum Outside Diameter
7 1/4 in
Band Width
1/2 in
Clamp Maximum Inside Diameter
7 1/4 in
Band Thickness
0.02 in

Details

Item
Lox-On Clamp
Type
Worm Gear Clamp
Maximum Operating Temperature
500 Degrees F
Band Type
Perforated
Screw Material Grade
305
Drive Type
Double-Lock Slotted Hex
SAE Number
104
Fastener Housing Material
301 Stainless Steel
Screw Material
Stainless Steel
Grade
General Purpose
Band Material Grade
301
Band Material
Stainless Steel
Clamp Type
Worm Gear Clamp
System of Measurement
Inch
Installation Torque
20 in-lb

Description

Lox-On Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.02 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7 1/4 in, Clamp Minimum Inside Diameter 4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 7 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 104, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.