Lynch Pin, 5/16in dia, 2 1/16in L, PK10
Mfr # WWG-LP3122062
Zoro # G610073286
product price: $8.69
/pk 10, $0.87/eaKey Features
System of Measurement
Inch
Shank Diameter
5/16 in
Usable Length
2-1/16 in
Shank Length
2-1/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-LP3122062
Zoro #
G610073286
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Diameter
5/16 in
Usable Length
2-1/16 in
Shank Length
2-1/16 in
Shank Diameter Tolerance
-0.002/-0.007 in
Inside Diameter
2 3/16 in
Shank Length Tolerance
+/-0.040 in
Details
Item
Lynch Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Product Type
Lynch Pin
Material Grade/Class
Grade 1010
Pin Type
Without Chain
Rockwell Hardness
B80-100
Pack Size
Small Pack
Description
Lynch Pin,5/16in dia,2 1/16in L, Shank Length 2 11/32 in, Shank Diameter 5/16 in, Inside Diameter 2 3/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010, Finish Zinc Yellow, Usable Length 2 1/16 in, System of Measurement Inch, Shank Length Tolerance +/-0.040 in, Pack Size Small Pack, Properties Corrosion Resistant, Rockwell Hardness B80-100, Shank Diameter Tolerance -0.002/-0.007 in, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.