Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynch Pin, Without Chain, 7/16 in Dia, 2-1/4 in L, 2-1/4 in Lg, Steel

  • Mfr # WWG-LP4372250

  • Zoro # G410436212


product price: $9.39
/pk 5, $1.88/ea

Key Features

Pin Type
Without Chain
System of Measurement
Inch
Shank Diameter
7/16 in
Usable Length
2-1/4 in
Shank Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-LP4372250
Zoro #
G410436212
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Diameter
7/16 in
Usable Length
2-1/4 in
Shank Length
2-1/4 in
Inside Diameter
2 5/8 in
Shank Length Tolerance
+/-0.040 in
Shank Diameter Tolerance
-0.002/-0.007 in

Details

Item
Lynch Pin
Pin Type
Without Chain
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Rockwell Hardness
B80-100
Material Grade/Class
Grade 1010
Pack Size
Small Pack
Product Type
Lynch Pin

Description

Lynch Pin,7/16in dia,2 1/4in L,w/o Chain, Shank Length 2 1/2 in, Shank Diameter 7/16 in, Inside Diameter 2 5/8 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010, Finish Zinc Yellow, Usable Length 2 1/4 in, System of Measurement Inch, Shank Length Tolerance +/-0.040 in, Pack Size Small Pack, Properties Corrosion Resistant, Rockwell Hardness B80-100, Shank Diameter Tolerance -0.002/-0.007 in, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.