Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynch Pin, Without Chain, 7/16 in Dia, 1-11/32 in L, 1-11/32 in Lg, Steel

  • Mfr # WWG-LP4371343

  • Zoro # G110073274


product price: $8.29
/pk 10, $0.83/ea

Key Features

Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Shank Diameter
7/16 in
Material Grade
Ungraded
Usable Length
1-11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-LP4371343
Zoro #
G110073274
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
7/16 in
Usable Length
1-11/32 in
Shank Length
1-11/32 in
Shank Diameter Tolerance
-0.002/-0.007 in
Inside Diameter
1 17/32 in
Shank Length Tolerance
+/-0.040 in

Details

Item
Pin Assortment
Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Material Grade
Ungraded
Material
Steel
Finish
Zinc Yellow
Rockwell Hardness
B80-100
Pack Size
Small Pack

Description

Lynch Pin,7/16in dia,1 11/32in L, Shank Length 1 9/16 in, Shank Diameter 7/16 in, Inside Diameter 1 17/32 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010, Finish Zinc Yellow, Usable Length 1 11/32 in, System of Measurement Inch, Shank Length Tolerance +/-0.040 in, Pack Size Small Pack, Properties Corrosion Resistant, Rockwell Hardness B80-100, Shank Diameter Tolerance -0.002/-0.007 in, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.