Shop ZORO SELECT

Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK

  • Mfr # M04114.100.0040
  • Zoro # G2653817

product price: 
$
22.49
/pk of 100, $0.22/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04114.100.0040
Zoro #
G2653817
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Thread Type
Coarse
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - M04114.100.0040 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular model adheres to the DIN 933 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Length: The product has a length of 40 mm, which may determine the depth at which it can be inserted into materials.
  • Finish: The product features a Zinc Yellow finish that is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material & Grade/Class: Made from steel with a Class 10.9 grade indicating its strength, hardness, and resistance properties suitable for various industrial applications.
  • Tensile Strength: The product has been tested to have a tensile strength of 150,800 psi. This figure represents the maximum amount of pulling stress the screw can withstand under testing conditions before breaking or deforming.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise with size M10-1.50; this specification may influence compatibility with certain applications.
  • Thread Style & Type: Comes with fully threaded design extending along most of the screw's length and features Metric Coarse type; these characteristics could affect fitment into pre-drilled holes and materials."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.