Zoro Homepage

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK

  • Mfr # M01210.100.0035

  • Zoro # G5343597


product price: $23.45
/pk 100, $0.23/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01210.100.0035
Zoro #
G5343597
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
35 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
35 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Proof Load
640 N/sq mm
Tensile Strength
116,000 psi
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M01210.100.0035 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw is designed to meet DIN 933 Dimensional Standards and Fastener Industry Standards for use in a variety of projects. The external hex drive design requires a wrench or socket of the same shape for application.

  • Fastener Length: With a length of 35 mm, this screw is designed to penetrate various materials.
  • Finish: The Zinc Plated finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Constructed from steel with Class 8.8 grade which suggests certain strength, hardness and resistance properties.
  • Rockwell Hardness: HRC22 measure represents the potential hardness or resistance to penetration.
  • Tensile Strength: Has a reported tensile strength of 116,000 psi suggesting its capacity to resist pulling stress before failure.
  • Thread Direction & Size: Right Hand thread direction tightens clockwise while M10-1.50 size ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully Threaded style covers entire length from tip to head; Metric Coarse type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.