Zoro Homepage

M10-1.50 Socket Head Cap Screw, Button, Black Oxide Steel, 12 mm Length, 100 PK

  • Mfr # M07150.100.0012

  • Zoro # G0304818


product price: $27.15
/pk 100, $0.27/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07150.100.0012
Zoro #
G0304818
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
12 mm
Drive Size
8 mm
Thread Length
12 mm
Head Height
5.5 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
17.5 mm
Dia./Thread Size
M10-1.50
Head Dia.
17.5 mm
Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Material Type
Steel
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Finish Type
Black Oxide
Dimensional Standards
ISO 7380-1
Fastener Industry Standards
ISO 7380-1
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Button
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products