Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select M10-1.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 30 mm Length, 350 PK L51050.100.0030

M10-1.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 30 mm Length, 350 PK (Discontinued)

  • Mfr # L51050.100.0030
  • Zoro # G5650191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51050.100.0030
Zoro #
G5650191
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
30 mm
Drive Size
8 mm
Thread Length
30 mm
Head Height
10 mm
Vented Hole Size
Not Vented
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Maximum Head Height
10 mm
Head Diameter
16 mm
Minimum Head Height
9.64 mm
Length
30 mm
Dia./Thread Size
M10-1.50
Head Dia.
16 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Thread Fit
6G
Seal Material
None
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Dimensional Standards
DIN 912
Finish Type
Plain
Head Texture
Knurled
Sealing Gasket
No
Pack Size
Bulk Pack
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM A307A
Thread Pitch
1.5 mm
Non-Marring Tip
No
Material Type
Stainless Steel
Includes Washer
No
Maximum Temperature
550 Degrees F
Minimum Yield Strength
81,000 psi
Basic Material
Stainless Steel
Material Grade
A2
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.