M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 25 mm Length, 100 PK

  • Mfr # M07090.100.0025

  • Zoro # G0305271


product price: $51.75
/pk 100, $0.52/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07090.100.0025
Zoro #
G0305271
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
25 mm
Drive Size
8 mm
Thread Length
25 mm
Head Height
6 mm
Min. Thread Length
25 mm
Head Diameter
16 mm
Minimum Thread Length
25 mm
Length
25 mm
Head Dia.
16 mm
Dia./Thread Size
M10-1.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Screw Head Type
Low
Basic Material
Steel
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 N/sq mm
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products