Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.5X16in Flange Bolts, Steel, 500 PK

  • Mfr # M1016BF8

  • Zoro # G9716106


product price: $251.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Tensile Strength
800 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1016BF8
Zoro #
G9716106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.5X16in

Details

Material
Steel
Item
Flange Bolts
Tensile Strength
800 N/mm2

Description

Flange Bolts,M10-1.5x16 DIN6921,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.