Zoro Homepage

M10.50 Socket Head Cap Screw, Plain Stainless Steel, 50 PK

  • Mfr # M10030CSP

  • Zoro # G9080366


product price: $32.39
/pk 50, $0.65/ea

Key Features

Hex Drive
Thread Size
M10.50
Screw Length
30 mm
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10030CSP
Zoro #
G9080366
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10.50
Screw Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Thread Style
Partially Threaded
Class
Socket Head Cap Screw
Fastener Thread Type
Metric

Description

Socket Head Cap Screws,M10-1.5X30,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.