Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10x1.50 x 20 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-mpf-10-20

  • Zoro # G216463559


product price: $2.89
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.56

Key Features

Phillips Drive
Flat Head
Finish
Passivated
Drive Size
#4
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-10-20
Zoro #
G216463559
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Maximum Head Height
5 mm
Fastener Length
20 mm
Maximum Head Width
18 mm
Thread Size
M10x1.50
Overall Length
20 mm
Screw Size
M10

Details

Finish
Passivated
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
70,000 psi
Type
Machine Screw
Item
Machine Screw
Head Type
Flat
Material
Stainless Steel
Dimensional Standards
DIN 965
System of Measurement
Metric
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M10x1.50, Fastener Length 20 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 18 mm, Maximum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.