Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.

  • Mfr # M11140.120.0001

  • Zoro # G0302955


product price: $35.75
/pk 100, $0.36/ea

Key Features

System of Measurement
Metric
Dia./Thread Size
M12-1.75
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Class 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11140.120.0001
Zoro #
G0302955
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
M12-1.75
Width Across Flats
19 mm
Nut Height
10.0 mm
Square Width
19 mm
Square Height
10 mm
Thread Size
M12-1.75

Details

Item
Square Nut
System of Measurement
Metric
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Class 5
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric
Nut Standards
DIN 557
Finish
Zinc Plated
Thread Direction
Right Hand
Dimensional Standards
DIN 557
Thread Type
Metric
Material Grade/Class
Class 5
Material
Steel
Pack Size
Small Pack

Description

Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc-Plated, Thread Size M12x1.75, Square Height 10 mm, Square Width 19 mm, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Dimensional Standards DIN 557, Made in North America No, Material Quality Standards ISO 898-2, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC33.9 max, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.