M12-1.75 Socket Head Cap Screw, Flat, Black Oxide Steel, 50 mm Length, 50 PK

  • Mfr # M07400.120.0050

  • Zoro # G9697326


product price:  $23.15
/pk 50, $0.46/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.120.0050
Zoro #
G9697326
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
50 mm
Drive Size
8 mm
Head Height
7.4 mm
Vented Hole Size
Not Vented
Length
50 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Head Diameter
26.88 mm
Minimum Thread Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Fastener Industry Standards
DIN 7991
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Basic Material
Steel
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Flat
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Finish
Black Oxide
Color
Black
Thread Type
Coarse
Countersink Angle
90 Degrees
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Thread Fit
6G
Thread Pitch
1.75 mm
Dimensional Standards
DIN 7991
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products