Zoro Homepage

M12-1.75 Socket Head Cap Screw, Low Profile, Plain Steel, 100 mm Length, 25 PK

  • Mfr # M07080.120.0100

  • Zoro # G0305481


product price: $83.79
/pk 25, $3.35/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Plain
Drive Size
10 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.120.0100
Zoro #
G0305481
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
100 mm
Drive Size
10 mm
Thread Length
45 mm
Head Height
7 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
18 mm
Length
100 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Maximum Temperature
302 Degrees F
Fastener Finish
Plain
Fastener Industry Standards
DIN 7984
Screw Head Type
Low
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 36 mm, Fastener Length 100 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products