Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK
Mfr # M51050.120.0040
Zoro # G5348375
original price:
$19.10
18% off
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 40 mm
- Screw Head Type Cylindrical
- Drive Size 10 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00694)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 2" Lg, 10 PK (39744)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51411.075.0002)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (430246-PG)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.019.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.060.0090)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M8C30KCS)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.050.0100)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25F62KCS)
- Zoro Select Socket Head Cap Screws