Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 25 mm Length, 25 PK

  • Mfr # M51050.120.0025

  • Zoro # G5348287


product price: $15.99
/pk 25, $0.64/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
25 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.120.0025
Zoro #
G5348287
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
25 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
25 mm
Vented Hole Size
Not Vented
Min. Thread Length
25 mm
Head Diameter
18 mm
Minimum Thread Length
25 mm
Maximum Head Height
12 mm
Minimum Head Height
11.57 mm
Dia./Thread Size
M12-1.75
Length
25 mm
Head Dia.
18 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.