M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 110 mm Length, 25 PK
Mfr # M07160.120.0110
Zoro # G0206696
product price: $39.79
/pk 25, $1.59/eaKey Features
Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
Tensile Strength
116,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07160.120.0110
Zoro #
G0206696
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Screw Length
110 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
12 mm
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Head Dia.
18 mm
Length
110 mm
Dia./Thread Size
M12-1.75
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 110 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.