Shop ZORO SELECT

Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK

  • Mfr # M04160.140.0070
  • Zoro # G5766652

product price: 
$
91.89
/pk of 25, $3.68/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.50
Head Width
21 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04160.140.0070
Zoro #
G5766652
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Thread Type
Fine
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 960
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M14-1.50
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 960
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.