M14-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 45 mm Length, 25 PK

  • Mfr # M07400.140.0045
  • Zoro # G5522517
product price: 
$
53.89
/pk of 25, $2.16/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
145,000 psi
Standards
DIN 7991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.140.0045
Zoro #
G5522517
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Screw Length
45 mm
Drive Size
10 mm
Thread Length
45 mm
Vented Hole Size
Not Vented
Head Height
8.4 mm
Min. Thread Length
45 mm
Head Diameter
30.8 mm
Minimum Thread Length
45 mm
Head Dia.
30.8 mm
Length
45 mm
Dia./Thread Size
M14-2.00
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Type
Steel
Pack Size
Small Pack
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Dimensional Standards
DIN 7991
Thread Pitch
2 mm
Finish Type
Black Oxide
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Flat
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 7991
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Type
Socket Head Cap Screw
Sealing Gasket
No
Non-Marring Tip
No
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M14x2.00, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 8.4 mm, Head Diameter 30.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products