Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK
Mfr # M07000.140.0070
Zoro # G5341935
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.140.0070
- Zoro # G5341935
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 70 mm |
Drive Size | 12 mm |
Vented Hole Size | Not Vented |
Thread Length | 55 mm |
Head Height | 14 mm |
Min. Thread Length | 55 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 55 mm |
Head Diameter | 21 mm |
Dia./Thread Size | M14-2.00 |
Head Dia. | 21 mm |
Length | 70 mm |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 70 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5GX1.5D)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.050.0012)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (U36230.025.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.060.0016)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.037.0700)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07410.031.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.019.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07151.080.0070)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (62C700KCS)
- Zoro Select Socket Head Cap Screws