Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M14-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 50 mm Length, 10 PK

  • Mfr # M07400.140.0050

  • Zoro # G1724788


product price: $7.99
/pk 10, $0.80/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
150,800 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.140.0050
Zoro #
G1724788
UPC #
190735984628
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Screw Length
50 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
8.4 mm
Min. Thread Length
50 mm
Head Diameter
30.8 mm
Minimum Thread Length
50 mm
Head Dia.
30.8 mm
Length
50 mm
Dia./Thread Size
M14-2.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Countersink Angle
90 Degrees
Pack Size
Small Pack
Thread Pitch
2 mm
Dimensional Standards
ISO 10642
Material Grade/Class
Class 10.9
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Material Grade
Class 10.9
Basic Material
Steel
Min. Tensile Strength
1040 Mpa
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 8.4 mm, Head Diameter 30.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products