M14-2.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 35 mm Length, 50 PK

  • Mfr # M07160.140.0035

  • Zoro # G0303969


product price: $56.15
/pk 50, $1.12/ea

Key Features

Socket Head
Hex Drive
Thread Size
M14-2.00
Material
Steel
Finish
Zinc Plated
Drive Size
12 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.140.0035
Zoro #
G0303969
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Screw Length
35 mm
Drive Size
12 mm
Head Height
14 mm
Thread Length
35 mm
Min. Thread Length
35 mm
Head Diameter
21 mm
Minimum Thread Length
35 mm
Dia./Thread Size
M14-2.00
Length
35 mm
Head Dia.
21 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Basic Material
Steel
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M14x2.00, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products