Shop ZORO SELECT

M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 25 mm Length, 25 PK

  • Mfr # M07400.160.0025
  • Zoro # G3318220

product price: 
$
20.19
/pk of 25, $0.81/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
101,500 psi
Standards
DIN 7991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.160.0025
Zoro #
G3318220
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
25 mm
Drive Size
10 mm
Vented Hole Size
Not Vented
Thread Length
25 mm
Head Height
7.5 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
30 mm
Head Dia.
30 mm
Length
25 mm
Dia./Thread Size
M16-2.00
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Self-Locking Element
No
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
2 mm
Dimensional Standards
DIN 7991
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Fastener Finish
Black Oxide
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
101,500 psi
Material Grade
Class 10.9
Temperature - Maximum
302 Degrees F
Head Texture
Smooth
Temperature - Minimum
-58 Degrees F
Type
Socket Head Cap Screw
Non-Marring Tip
No
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 7.5 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products