Zoro Homepage

M16-2.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 35 mm Length, 10 PK

  • Mfr # M51060.160.0035

  • Zoro # G3318150


product price: $14.35
/pk 10, $1.44/ea

Key Features

Flat Head
Hex Drive
Thread Size
M16-2.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
10 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.160.0035
Zoro #
G3318150
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
35 mm
Drive Size
10 mm
Head Height
7.5 mm
Vented Hole Size
Not Vented
Thread Length
35 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
30 mm
Head Dia.
30 mm
Dia./Thread Size
M16-2.00
Length
35 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Self-Locking Element
No
Head Angle (Deg.)
90 Degrees
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Dimensional Standards
DIN 7991
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Countersink Angle
90 Degrees
Thread Pitch
2 mm
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Material Grade
A2
Fastener Finish
Plain
Min. Tensile Strength
101,500 psi
Basic Material
Stainless Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16x2.00, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 7.5 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products