M16-2.00 Socket Head Cap Screw, Low Profile, Zinc Plated Steel, 80 mm Length, 10 PK

  • Mfr # M07090.160.0080

  • Zoro # G0305168


product price: $51.59
/pk 10, $5.16/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07090.160.0080
Zoro #
G0305168
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
80 mm
Drive Size
14 mm
Thread Length
55 mm
Head Height
9 mm
Min. Thread Length
55 mm
Minimum Thread Length
38 mm
Head Diameter
24 mm
Head Dia.
24 mm
Length
80 mm
Dia./Thread Size
M16-2.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7984
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Screw Head Type
Low
Basic Material
Steel
Fastener Industry Standards
DIN 7984

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M16x2.00, Minimum Thread Length 38 mm, Fastener Length 80 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products