Zoro Homepage

CAD Viewer & Download Files

M16 x 27.4 mm OD Steel Plain Finish Standard Split Lock Washers, 25 pk.

  • Mfr # M37000.160.0001

  • Zoro # G5334131

CAD Available

product price: $3.15
/pk 25, $0.13/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37000.160.0001
Zoro #
G5334131
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
Inside Diameter
16.2 mm
Inside Diameter Tolerance
+/-0.127 mm
Outside Diameter Tolerance
+/-0.254 mm
Outside Diameter - Maximum
27.4 mm
Minimum Inside Diameter
16.2 mm
Inside Diameter - Maximum
17 mm

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
D127B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C44
Thickness Tolerance
+/-0.127 mm
Color
Black
Removable
Removable
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Dimensional Standards
DIN 127 B
Hardness
44 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes M16, Inside Dia. 16.2mm, Outside Dia. 27.4mm, Thickness 3.5mm, Rockwell Hardness C44 to C51, Meets/Exceeds D127B, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.