Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1.6x0.35 x 3 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-msf-1.6-3

  • Zoro # G016464473


product price: $1.89
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.45

Key Features

Slotted Drive
Flat Head
Type
Machine Screw
Screw Size
M1.6
Maximum Head Height
61/64 in
Tensile Strength
70,000 psi
Dimensional Standards
DIN 963
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msf-1.6-3
Zoro #
G016464473
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M1.6
Maximum Head Height
61/64 in
Thread Size
M1.6x0.35
Maximum Head Width
3 in
Overall Length
3 mm
Fastener Length
3 mm

Details

Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
DIN 963
Drive
Slotted
Item
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M1.6x0.35, Fastener Length 3 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 3 in, Maximum Head Height 61/64 in, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.