Shop ZORO SELECT
See all product information
Create Account
M1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 30 mm Length, 100 PK
- Mfr # HC3010030A0-100M2
- Zoro # G2035947
CAD Available
product price:Â
$
48.89
/pk 100, $0.49/ea
Key Features
Socket Head
Hex Drive
CAD Drawing
Thread Size
M1.75
Screw Length
30 mm
Material
Steel
Finish
Zinc Plated
Drive Size
Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3010030A0-100M2
- Zoro #
- G2035947
- UPC #
- -
- Country of Origin
- China
- CAD Available
- Yes
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- ISO 4017
- System of Measurement
- Inch
- Drive
- Hex
- Pack Size
- Small Pack
Description
Socket Head Cap Screw, Head Type Standard, Fastener Length 30 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.