M1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 50 mm Length, 50 PK

  • Mfr # HC3012050A0-050M2

  • Zoro # G2035910


product price:  $68.89
/pk 50, $1.38/ea

Key Features

Socket Head
Thread Size
M1.75
Material
Steel
Finish
Zinc Plated
Drive Size
Not Available
Standards
ISO 4017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC3012050A0-050M2
Zoro #
G2035910
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M1.75
Screw Length
50 mm
Drive Size
Not Available
Fastener Length
50 mm
Dia./Thread Size
1.75 dia

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Standards
ISO 4017
System of Measurement
Inch
Drive
Hex
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, Drive Size Not Available, Finish Zinc Plated, Fastener Length 50 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products