M18-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 90 mm Length, 10 PK

  • Mfr # M07400.180.0090

  • Zoro # G0303305


product price: $42.75
/pk 10, $4.28/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.180.0090
Zoro #
G0303305
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Screw Length
90 mm
Drive Size
12 mm
Head Height
8 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head Diameter
33 mm
Head Dia.
33 mm
Length
90 mm
Dia./Thread Size
M18-2.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Countersink Angle
90 Degrees
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Material Grade/Class
Class 10.9
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M18x2.50, Minimum Thread Length 60 mm, Fastener Length 90 mm, Head Height 8 mm, Head Diameter 33 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products