Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 80 mm Length, 10 PK

  • Mfr # M07160.180.0080

  • Zoro # G0303777


product price: $35.59
/pk 10, $3.56/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
14 mm
Tensile Strength
116,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.180.0080
Zoro #
G0303777
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Screw Length
80 mm
Drive Size
14 mm
Head Height
18 mm
Thread Length
65 mm
Min. Thread Length
65 mm
Minimum Thread Length
65 mm
Head Diameter
27 mm
Length
80 mm
Dia./Thread Size
M18-2.50
Head Dia.
27 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Thread Pitch
2.5 mm
Dimensional Standards
DIN 912
Screw Head Type
Cylindrical
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 912
Basic Material
Steel
Fastener Finish
Zinc Plated

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M18x2.50, Minimum Thread Length 65 mm, Fastener Length 80 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products